Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Panel, Dead Front ELJ & CH
Mfr # SCE-DFJ1008
Zoro # G311157186
product price: $61.59
/ea
$61.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.50 in
- Width 6.50 in
- Length 0.08 in
- Material Carbon Steel
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-DFJ1008
- Zoro # G311157186
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 8.50 in |
Width | 6.50 in |
Length | 0.08 in |
Depth | 0.08" |
Details
Item | Panel |
Material | Carbon Steel |
Color | White |
Finish | Powder Coated |
Description | Panel, Dead Front (ELJ & CH) |
Construction | 0.075 In. Carbon Steel. |
Application | Designed for installation into Enviroline Series junction enclosures and continuously hinged junction enclosures, to be installed in the front of an enclosure and to swing out of the enclosure. Kit consists of heavy gauge brackets, hinges, and mounting hardware. Installed by drilling hole in the side of the enclosure. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXA Advanced I/O, Ethernet Network Adapter, 3in1 SerialPrt(S), Iothinx 4510-T (ioThinx 4510-T)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Straight Blade Devices, Residential Grade, Receptacles, Weather and Tamper Resistant Duplex, 15A 125V, 5-15R (RR15SWWRTR)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1-1/4 In., Nylon (P125NBK)
- FUSION Lug Starter/Ground, 4/0 Crimp, Copper (6440F)
- SAGINAW CONTROL & ENGINEERING Keylocking Wingknob Door Latch Black (SCE-KLWNB)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- SAGINAW CONTROL & ENGINEERING Kit, Door Rod (SCE-103370)
- SAGINAW CONTROL & ENGINEERING Bolt Pack, Wall Mount, 4PK (SCE-101974)
- SAGINAW CONTROL & ENGINEERING HANDLE, 5in. PADLOCKING/KEYLOCKING (SCE-PKH5)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- HAMMOND SS padlockable L handle (EHLPLSS)
- Saginaw Control & Engineering Enclosure Covers & Accessories