Shop All Industrial Markers
Saginaw Control & Engineering
Paint, Touch-Up Pen
Mfr # SCE-PEN05
Zoro # G011221552
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1"
- Application Touch up paint pen for small scuffs and scratches.
- Height 6"
- Depth 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-PEN05
- Zoro # G011221552
- Country of Origin United States
- Category Industrial Markers
Dimensions
Width | 1" |
Height | 6" |
Depth | 1" |
Details
Item | Paint, Touch-Up Pen |
Application | Touch up paint pen for small scuffs and scratches. |
Description
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 10" x 10" x 10", Kraft, 25/Bundle (11A675)
- SCOTCH Wall-Safe Tape with Dispenser, 1" Core, 0.75" x 54.17 ft., Clear, PK4 (4183)
- ZORO SELECT Cork Bulletin Board 24"H x 36"W (1NUK8)
- TOY TIME 7-piece Toy Drum Set with Bass, Foot Pedal, Tom, Cymbal, Stool and Drumsticks for Boys and Girls (727071FZZ)
- SAGINAW CONTROL & ENGINEERING Paint, Touch-Up Pen (SCE-PEN09)
- DIXON TICONDEROGA Dixon 77 China Marker, Black, Dozen (77)
- VIBRA-TITE Tamper Detection Marker, Green (20221)
- UNI-PAINT Permanent Marker, Medium Tip, Metallic Silver Color Family, Paint, 12 PK (63614)
- MARKAL Paint Crayon, Large Tip, Blue Color Family, 12 PK (80735)
- SAKURA Solid Paint Marker Original, Red Color Family, 12PK (XSC-19)
- SAKURA Solid Paint Marker Low Temperature Mini, Black Color Family, 12PK (XSCM-T-49)
- Saginaw Control & Engineering Industrial Markers