Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Padlocking Wingknob Door Latch Black
Mfr # SCE-PLWKB
Zoro # G611164679
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.33 in
- Width 1.10 in
- Length 1.10 in
- Application Designed to replace black quarter turn latches when additional security is required.
- Depth 1.10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-PLWKB
- Zoro # G611164679
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 1.33 in |
Width | 1.10 in |
Length | 1.10 in |
Depth | 1.10" |
Details
Item | Door Latch |
Application | Designed to replace black quarter turn latches when additional security is required. |
Description | Padlocking Wingknob Door Latch (Black) |
Cam | 28 mm Grip Cam Included, 6 mm grip Cam Included for Nema 1 Enclosures |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS NEMA 5-20P 20A Plug to Locking L5-30R 3-Prong 30A 125V Adapter (AD520L530)
- SQUARE D Load Center, QO, 16 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (QO116M100PC)
- EATON BUSSMANN Glass Fuse, 10A, 250V AC (160512)
- VAST Springless Nut, 7/16"-14"X3/8" EG, PK25 (V220 7/16 -25)
- SAGINAW CONTROL & ENGINEERING ROLL, GASKET 1/4 x .75 50ft Roll (SCE-GA14X75)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- SAGINAW CONTROL & ENGINEERING Quarter Turn Padlock Latch (SCE-PLHG)
- SAGINAW CONTROL & ENGINEERING Electrical Interlock 24 VDC (SCE-E24I)
- SAGINAW CONTROL & ENGINEERING Kit, Door Rod (SCE-103370)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- CONTA-CLIP KDS-DE 4-5, Sealing Sleeve, GR (28565.6)
- Saginaw Control & Engineering Enclosure Covers & Accessories