Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Padlocking Wingknob Door Latch Black, Bulk, 50PK
Mfr # SCE-PLWKB-50
Zoro # G011164682
product price: $819.89
/pk 50, $16.40/ea
Free Shipping & Returns
$819.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 13 in
- Width 20 in
- Length 3 in
- Cam 28 mm Grip Cam Included
- Application Designed to replace black quarter turn latches when additional security is required.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-PLWKB-50
- Zoro # G011164682
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 13 in |
Width | 20 in |
Length | 3 in |
Depth | 3.00" |
Details
Item | Door Latch |
Cam | 28 mm Grip Cam Included |
Application | Designed to replace black quarter turn latches when additional security is required. |
Description | Padlocking Wingknob Door Latch (Black) - Bulk |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13104AQD03)
- NVENT HOFFMAN Continuous Hinge with Clamps LP, Type 12, 20.00x12.00x8.00, Steel (A201208LP)
- HUBBELL WIRING DEVICE-KELLEMS Pin & Sleeve Plug IEC, Angled 100A 120/208V, 4P 5W (A5100P9)
- LEGRAND Device Bracket, Gray, Steel, Brackets (G4050)
- SAGINAW CONTROL & ENGINEERING HANDLE, 7in. Padlocking w/7mm Square Insert (SCE-PCH7-7SC)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- SAGINAW CONTROL & ENGINEERING Electrical Interlock 24 VDC (SCE-E24I)
- SAGINAW CONTROL & ENGINEERING Kit, Door Rod (SCE-103370)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- SAGINAW CONTROL & ENGINEERING ROLL, GASKET 1/4 x .75 50ft Roll (SCE-GA14X75)
- Saginaw Control & Engineering Enclosure Covers & Accessories