Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Padlocking L Handle
Mfr # SCE-ELPL
Zoro # G211164673
product price: $77.19
/ea
Free Shipping & Returns
$77.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.63 in
- Width 1.10 in
- Length 2.63 in
- Description Padlocking L Handle
- Depth 2.63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-ELPL
- Zoro # G211164673
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 4.63 in |
Width | 1.10 in |
Length | 2.63 in |
Depth | 2.63" |
Details
Item | Handle |
Description | Padlocking L Handle |
Notes | Not recommended for use on enclosures greater than 36" in height. |
Application | Designed for use in the Enviroline® Series enclosures, for a quick and easy conversion from the standard quarter turn latch with no added holes or cutouts necessary for installation. Single Point Cam included. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 3R, Screw On (RSC081006)
- DAYTON Photo Control Receptacle with Bracket (26WA89)
- LUTRON Lighting Dimmer, Toggle, Fluorescent, White (AYF-103P-WH)
- QUICKCABLE 16-14 AWG Heat Shrink Female Bullet Terminal 0.195" Stud PK10 (164268-2010)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- SAGINAW CONTROL & ENGINEERING Keylocking Wingknob Door Latch Black (SCE-KLWNB)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- HAMMOND Swing Panel for 16 x 12 encl., Steel/Wht (ESP1612)
- Saginaw Control & Engineering Enclosure Covers & Accessories