Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Padlock Hasp Zinc
Mfr # SCE-115117
Zoro # G511164694
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.66 in
- Width 0.88 in
- Length 0.44 in
- Description Padlock Hasp Zinc
- Depth 0.44"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-115117
- Zoro # G511164694
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 2.66 in |
Width | 0.88 in |
Length | 0.44 in |
Depth | 0.44" |
Details
Description | Padlock Hasp Zinc |
Application | Designed as replacement padlock hasp for SCE enclosures. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Box Bar Hanger, Hanger Accessory, Galvanized Steel (BHA1C)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 63mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMC-63-R)
- LEVITON Angle Plug, 5-50P, 50A, 125V (9550-P)
- EATON Fusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R (DPF222R)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- SAGINAW CONTROL & ENGINEERING HANDLE, 5in. PADLOCKING/KEYLOCKING (SCE-PKH5)
- SAGINAW CONTROL & ENGINEERING Electrical Interlock 24 VDC (SCE-E24I)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- SAGINAW CONTROL & ENGINEERING Kit, Door Rod (SCE-103370)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- HOFFMAN CLAMP KIT ENCLOSURE Parts (13254)
- Saginaw Control & Engineering Enclosure Covers & Accessories