Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Padlock Hasp Stainless Steel
Mfr # SCE-128600
Zoro # G111164650
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.66 in
- Width 0.88 in
- Length 0.44 in
- Description Padlock Hasp Stainless Steel
- Depth 0.44"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-128600
- Zoro # G111164650
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 2.66 in |
Width | 0.88 in |
Length | 0.44 in |
Depth | 0.44" |
Details
Description | Padlock Hasp Stainless Steel |
Application | Designed as replacement padlock hasp for SCE enclosures. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, surface, hinged, 20in W x 62in H (NC62SHR)
- LITTELFUSE Open Fuse Block, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (L60030M1PQ)
- HUBBELL PREMISE WIRING Jack, Hand Termination Aid, Yl, PK25 (HXTP25)
- PROXIMITY Level Switch, Paddle (PLS-W-S-1-0-0-0-0)
- SAGINAW CONTROL & ENGINEERING Quarter Turn Padlock Latch (SCE-PLHG)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- SAGINAW CONTROL & ENGINEERING ROLL, GASKET 1/4 x .75 50ft Roll (SCE-GA14X75)
- SAGINAW CONTROL & ENGINEERING HANDLE, 7in. Padlocking w/7mm Square Insert (SCE-PCH7-7SC)
- SAGINAW CONTROL & ENGINEERING Bolt Pack, Wall Mount, 4PK (SCE-101974)
- SAGINAW CONTROL & ENGINEERING Assembly, Light Switch (SCE-LSA)
- WIREMOLD Pole Extender (25DTP-E10-DG)
- Saginaw Control & Engineering Enclosure Covers & Accessories