Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Package, Nut Retainer, 20PK
Mfr # SCE-NR1420
Zoro # G711164517
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 in
- Width 4 in
- Length 0.50 in
- Application Designed to install in the square holes provided in mounting grids.
- Description Package, Nut Retainer (20ea)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-NR1420
- Zoro # G711164517
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 4 in |
Width | 4 in |
Length | 0.50 in |
Depth | 0.50" |
Details
Application | Designed to install in the square holes provided in mounting grids. |
Description | Package, Nut Retainer (20ea) |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 30mm, 2 wire (XS530B1MAL2)
- HUBBELL PREMISE WIRING Wiring Block, 50-Pair, 4 x 50 Block Size, Clips Included: 2 (HPW66M150)
- HUBBELL Double Connector, Yellow, Female-Female (HBLDFY)
- IFM Point Level Sensor, 213 mm L (LI5131)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- SAGINAW CONTROL & ENGINEERING Keylocking Wingknob Door Latch Black (SCE-KLWNB)
- SAGINAW CONTROL & ENGINEERING ROLL, GASKET 1/4 x .75 50ft Roll (SCE-GA14X75)
- SAGINAW CONTROL & ENGINEERING Quarter Turn Padlock Latch (SCE-PLHG)
- VORTEC Vortex Enclosure Cooler, 1700 BtuH (797SS)
- Saginaw Control & Engineering Enclosure Covers & Accessories