Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Package, Nut Retainer, 20PK
Mfr # SCE-NR1032
Zoro # G611164600
product price: $27.99
/pk 20, $1.40/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 in
- Width 4 in
- Length 0.50 in
- Application Designed to install in the square holes provided in mounting grids.
- Description Package, Nut Retainer (20ea)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-NR1032
- Zoro # G611164600
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 4 in |
Width | 4 in |
Length | 0.50 in |
Depth | 0.50" |
Details
Application | Designed to install in the square holes provided in mounting grids. |
Description | Package, Nut Retainer (20ea) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Wiring Duct Cover, Flushed Mount, Gray (TYD3CPG6)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 10A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-10)
- SIEMENS Surge Supressor, For 3RT2, S2 Contactors (3RT29361CD00)
- FESTO Proximity Sensor SMT-8M-A-PO-24V-E-7, 5-OE (SMT-8M-A-PO-24V-E-7,5-OE)
- SAGINAW CONTROL & ENGINEERING Quarter Turn Padlock Latch (SCE-PLHG)
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- HAMMOND Hardware Package of HD Clamps, 316 SS (1481HC18)
- Saginaw Control & Engineering Enclosure Covers & Accessories