Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Non-Locking T Handle Chrome
Mfr # SCE-NLTH
Zoro # G911157869
product price: $30.89
/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 in
- Width 4 in
- Length 2 in
- Application Designed to replace black quarter turn latches when additional security is required.
- Description Non-Locking T Handle (Chrome)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-NLTH
- Zoro # G911157869
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 4 in |
Width | 4 in |
Length | 2 in |
Depth | 2.00" |
Details
Item | Handle |
Application | Designed to replace black quarter turn latches when additional security is required. |
Description | Non-Locking T Handle (Chrome) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB4BH03)
- GAMPAK CLAMP GROUND BRS1-1/4-2"" (41311)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14BW-L)
- ZORO SELECT 16 AWG 8 Conductor Portable Cord 600V 250 ft. BK (E3707)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- SAGINAW CONTROL & ENGINEERING Keylocking Wingknob Door Latch Black (SCE-KLWNB)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- SAGINAW CONTROL & ENGINEERING HANDLE, 7in. Padlocking w/7mm Square Insert (SCE-PCH7-7SC)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- SAGINAW CONTROL & ENGINEERING ROLL, GASKET 1/4 x .75 50ft Roll (SCE-GA14X75)
- HAMMOND Eclipse Inner Panel, Fits Encl. 36 x 48, Steel/Wht (EP3648)
- Saginaw Control & Engineering Enclosure Covers & Accessories