Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Nema 1 Sub-plate
Mfr # SCE-9N30MP
Zoro # G911153557
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7 in
- Width 28 in
- Length 0.08 in
- Color White
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-9N30MP
- Zoro # G911153557
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 7 in |
Width | 28 in |
Length | 0.08 in |
Depth | 0.08" |
Details
Item | Sub-Plate |
Color | White |
Finish | Powder Coated |
Description | Nema 1 Sub-plate |
Application | Designed to be used with Nema 1 enclosures. Made of heavy; gauge steel and powder coated white |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Power Contactor, 3 Poles, 110V AC, 38 A (3RT20281AF00)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK50 (ABM3H-A-L)
- PANDUIT Cable Tie Mount, 4-Way, PK500 (ABMM-D)
- TELEMECANIQUE SENSORS Limit Switch, Adjustable Rod, Rotary, 1NC/1NO, 10A @ 240V AC, Actuator Location: Side (XCKJ10553H7)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- SAGINAW CONTROL & ENGINEERING HANDLE, 7in. Padlocking w/7mm Square Insert (SCE-PCH7-7SC)
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- SAGINAW CONTROL & ENGINEERING Kit, Door Rod (SCE-103370)
- SAGINAW CONTROL & ENGINEERING Keylocking Wingknob Door Latch Black (SCE-KLWNB)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- QUAZITE Underground Enclosure Cover, Blank Cover, 14-3/4 x 14-3/4 Enclosure, 15000 lbs., Polymer Concrete (PC1212HA0009)
- Saginaw Control & Engineering Enclosure Covers & Accessories