Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Nema 1 Sub-plate
Mfr # SCE-9N24MP
Zoro # G611153314
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7 in
- Width 22 in
- Length 0.08 in
- Color White
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-9N24MP
- Zoro # G611153314
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 7 in |
Width | 22 in |
Length | 0.08 in |
Depth | 0.08" |
Details
Item | Sub-Plate |
Color | White |
Finish | Powder Coated |
Application | Designed to be used with Nema 1 enclosures. Made of heavy; gauge steel and powder coated white |
Description | Nema 1 Sub-plate |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Faceplates (5097.009.N)
- MARINCO 12Vpg.Oem Marinco 12V Plug, Oem (12VPG.OEM)
- NVENT HOFFMAN Guides, 417mm, Plated, Steel (PG6)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 18 A (LC1D183BD)
- SAGINAW CONTROL & ENGINEERING Keylocking Wingknob Door Latch Black (SCE-KLWNB)
- SAGINAW CONTROL & ENGINEERING HANDLE, 5in. PADLOCKING/KEYLOCKING (SCE-PKH5)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- SAGINAW CONTROL & ENGINEERING Electrical Interlock 24 VDC (SCE-E24I)
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- HAMMOND Grill/Solid cover kit, Use w/ RH20000N4, Galv (RHA20000N4G)
- Saginaw Control & Engineering Enclosure Covers & Accessories