Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Nema 1 Sub-plate
Mfr # SCE-9N12MP
Zoro # G611153307
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7 in
- Width 10 in
- Length 0.08 in
- Color White
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-9N12MP
- Zoro # G611153307
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 7 in |
Width | 10 in |
Length | 0.08 in |
Depth | 0.08" |
Details
Item | Sub-Plate |
Color | White |
Finish | Powder Coated |
Application | Designed to be used with Nema 1 enclosures. Made of heavy; gauge steel and powder coated white |
Description | Nema 1 Sub-plate |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Magnalug Dual Wire, 1/0, PK5 (6510-005F)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, M Iron, 1-1/4 (EYSEF125)
- HALEX 2-1/4 Heavy Duty Wireholder (60222)
- CALBOND Mini Hanger, PVC Coated, 1-1/2 in. (PV1500MH00)
- SAGINAW CONTROL & ENGINEERING HANDLE, 7in. Padlocking w/7mm Square Insert (SCE-PCH7-7SC)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- SAGINAW CONTROL & ENGINEERING Kit, Door Rod (SCE-103370)
- SAGINAW CONTROL & ENGINEERING Keylocking Wingknob Door Latch Black (SCE-KLWNB)
- SAGINAW CONTROL & ENGINEERING Quarter Turn Padlock Latch (SCE-PLHG)
- HAMMOND Closure Plate w/o KO, 12 x 12, Steel/Gray (CWCP12NK)
- Saginaw Control & Engineering Enclosure Covers & Accessories