Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Nema 1 Hinge
Mfr # SCE-N1HINGE
Zoro # G811156467
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.57 in
- Width 1.75 in
- Length 0.38 in
- Application Standard hinge components for SCE enclosures.
- Depth 0.38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-N1HINGE
- Zoro # G811156467
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 1.57 in |
Width | 1.75 in |
Length | 0.38 in |
Depth | 0.38" |
Details
Item | Hinge |
Application | Standard hinge components for SCE enclosures. |
Description | Nema 1 Hinge |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 1.5FT L6-20P 20A 250V Locking Plug to 6-50 Welder Connector (WDL620650-018)
- GARDNER BENDER 4" L Cable Tie PK 1000 (46-104MN)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 95 A, Reversing: No (XTCE095F00A)
- HAMMOND Galvanized Steel Enclosure, 4 in D (C3R12124SCNKO)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- SAGINAW CONTROL & ENGINEERING Keylocking Wingknob Door Latch Black (SCE-KLWNB)
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- SAGINAW CONTROL & ENGINEERING Assembly, Light Switch (SCE-LSA)
- SAGINAW CONTROL & ENGINEERING Quarter Turn Padlock Latch (SCE-PLHG)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- VORTEC Vortex Enclosure Cooler, 2500 BtuH (7635)
- Saginaw Control & Engineering Enclosure Covers & Accessories