Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Mtg. Straps, Vented 3R
Mfr # SCE-VRMS36
Zoro # G811157815
$66.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.85 in
- Width 25.50 in
- Length 0.13 in
- Color White
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-VRMS36
- Zoro # G811157815
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 6.85 in |
Width | 25.50 in |
Length | 0.13 in |
Depth | 0.13" |
Details
Color | White |
Finish | Powder Coated |
Description | Mtg. Straps, Vented 3R |
Application | Designed to install on wall-mount Vented 3R enclosures. Two mounting straps per kit. Made of heavy gauge carbon steel. Hardware is included to fasten mounting strap kit to the enclosure. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO 100 ft. 12/3 Extension Cord Reel 13 Amps 4 Outlets 120VAC Voltage (22M975)
- ROMEX 10 AWG 2 Conductor Nonmetallic Building Cable 600V OR (28829022)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 10A, 1 Pole, 240/415V AC, D Curve (M9F23110)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 30A, 2 Pole, 277/480V AC, C Curve (FAZ-C30/2-NA)
- SAGINAW CONTROL & ENGINEERING Assembly, Light Switch (SCE-LSA)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- SAGINAW CONTROL & ENGINEERING Quarter Turn Padlock Latch (SCE-PLHG)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- SAGINAW CONTROL & ENGINEERING Bolt Pack, Wall Mount, 4PK (SCE-101974)
- HAMMOND 12 x 12 x 1.25 Print Pocket (PKT1212S)
- Saginaw Control & Engineering Enclosure Covers & Accessories