Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Mtg Foot Kit SS ELJ Enclosure, 4PK
Mfr # SCE-ELJMFKSS-OS
Zoro # G611155318
product price: $60.69
/pk 4, $15.17/ea
$60.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 6 in
- Width 6 in
- Length 1 in
- Description Mtg Foot Kit (SS ELJ Enclosure)
- Depth 1.00"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-ELJMFKSS-OS
- Zoro # G611155318
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 6 in |
Width | 6 in |
Length | 1 in |
Depth | 1.00" |
Details
Description | Mtg Foot Kit (SS ELJ Enclosure) |
Application | Made for use with all SCE Enviroline® Series Junction Enclosures. Four mounting feet per kit, made from type 304 stainless steel. Hardware is included to fasten mounting foot kit to the enlcosure. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Cobra® Expandable PET Braided Sleeving - 1/4" Insider Diameter - 100' Length - Black (FW025-100SP)
- HUBBELL 4 Wire Industrial Straight Blade Plug 250VAC 60A (HBL8461C)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, On, White/Black (9001KN203)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A24P20G)
- SAGINAW CONTROL & ENGINEERING Electrical Interlock 24 VDC (SCE-E24I)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- SAGINAW CONTROL & ENGINEERING Kit, Door Rod (SCE-103370)
- SAGINAW CONTROL & ENGINEERING Keylocking Wingknob Door Latch Black (SCE-KLWNB)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- PLUMB PAK FLOOR/CEILING PLATE 1"" (PP811-10)
- Saginaw Control & Engineering Enclosure Covers & Accessories