Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Mtg Foot Kit ELJ Enclosure
Mfr # SCE-ELJMFK
Zoro # G111155351
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.13 in
- Width 1.25 in
- Length 0.50 in
- Description Mtg Foot Kit (ELJ Enclosure)
- Application Made for use with all SCE Enviroline Series Junction Enclosures. Chemical and Corrosion Resistant Polyamide material rated for type 3, 3R, 4, 4X and 12. Four mounting feet per kit. Hardware is included to fasten mounting foot kit to the enclosure.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-ELJMFK
- Zoro # G111155351
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 2.13 in |
Width | 1.25 in |
Length | 0.50 in |
Depth | 0.50" |
Details
Description | Mtg Foot Kit (ELJ Enclosure) |
Application | Made for use with all SCE Enviroline Series Junction Enclosures. Chemical and Corrosion Resistant Polyamide material rated for type 3, 3R, 4, 4X and 12. Four mounting feet per kit. Hardware is included to fasten mounting foot kit to the enclosure. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D QOU Circuit Breaker Padlock, 2P or 3P, Low A, OFF Position Only (QOU2PAFLA)
- BRYANT Bus Drop Safety Springs, 0.75" DIA, 8.25" L, 40 Lbs (S40)
- ZORO SELECT Channel Rigid Pipe Strap, 3-1/2 In, PK10 (V110 3-1/2EG)
- RACO Electrical Box Cover, Round, Steel, Raised (727)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- SAGINAW CONTROL & ENGINEERING ROLL, GASKET 1/4 x .75 50ft Roll (SCE-GA14X75)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- SAGINAW CONTROL & ENGINEERING Bolt Pack, Wall Mount, 4PK (SCE-101974)
- HAMMOND Type 3R Rain Hood, Use w/ PF50, 60, 70, 65, 67000, Steel/Lt.Gray (RH60000LG)
- Saginaw Control & Engineering Enclosure Covers & Accessories