Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Mounting Foot Kit for HLP and SA LPPL Enc.
Mfr # SCE-HLPMFK
Zoro # G111153272
product price: $37.39
/ea
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 in
- Width 8 in
- Length 2 in
- Application SCE-ELMFK4SS6-OS: Made for use with all SCE Enviroline enclosures and two-door wall-mount enclosures. Made from heavy gauge stainless steel type 316 with 3/18-16 stainless steel stud to maintain type 3, 3R, 4, 4X and 12 rating of your enclosure. Available in kits of four; SCE-HLPMFK: Made for use on HLP and SA LPPL Enclosure. Zinc Die Cast and Zinc Plated.
- Depth 2.00"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-HLPMFK
- Zoro # G111153272
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 6 in |
Width | 8 in |
Length | 2 in |
Depth | 2.00" |
Details
Item | Mounting Kit |
Application | SCE-ELMFK4SS6-OS: Made for use with all SCE Enviroline enclosures and two-door wall-mount enclosures. Made from heavy gauge stainless steel type 316 with 3/18-16 stainless steel stud to maintain type 3, 3R, 4, 4X and 12 rating of your enclosure. Available in kits of four; SCE-HLPMFK: Made for use on HLP and SA LPPL Enclosure. Zinc Die Cast and Zinc Plated. |
Description | Mounting Foot Kit for HLP and SA LPPL Enc. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Split-Bolt Connector, 10 sol to 2 sol (KSU22)
- HUBBELL 20A Hospital Locking Plug 2P 3W 125VAC GY (HBL23014HGB)
- MARINCO MARINCO 50FCRV Power Cord Plug End 50 Amp Female Ends (M1D-50FCRV)
- VAST Safety End Cap, 1-5/8"X1-5/8", Grey, PK10 (V800NEOCPGY-10)
- SAGINAW CONTROL & ENGINEERING Kit, Door Rod (SCE-103370)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- SAGINAW CONTROL & ENGINEERING HANDLE, 7in. Padlocking w/7mm Square Insert (SCE-PCH7-7SC)
- SAGINAW CONTROL & ENGINEERING Electrical Interlock 24 VDC (SCE-E24I)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- WIEGMANN N4X JIC LIFT OFF COVER 6X4X3 304SS (BN4060403SS)
- Saginaw Control & Engineering Enclosure Covers & Accessories