Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Mounting Feet, Angle Iron 24in.
Mfr # SCE-XMAIMF24LG
Zoro # G711157779
product price: $63.59
/pr
$63.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 in
- Width 2 in
- Length 23.88 in
- Color Gray
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-XMAIMF24LG
- Zoro # G711157779
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 2 in |
Width | 2 in |
Length | 23.88 in |
Depth | 23.88" |
Details
Item | Mounting Kit |
Color | Gray |
Finish | Powder Coated |
Description | Mounting Feet, Angle Iron (24in.) |
Application | Designed for use with free-standing type enclosure when the enclosure must be secured to a concrete floor or base. Two angle iron mounting feet per kit. Made of heavy gauge steel. Hardware is included to fasten mounting foot kit to the enclosure. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 12-10 AWG Non-Insulated Fork Terminal #10 Stud PK50 (4FRG1)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.75" (HSTT75-Y)
- GARDNER BENDER Crimp, Steel, 8 to 18 AWG, PK50 (10-411)
- EATON Cutler-Hammer Pilot Light Lens, 30mm, White, Plastic (10250TC6N)
- SAGINAW CONTROL & ENGINEERING ROLL, GASKET 1/4 x .75 50ft Roll (SCE-GA14X75)
- SAGINAW CONTROL & ENGINEERING HANDLE, 7in. Padlocking w/7mm Square Insert (SCE-PCH7-7SC)
- SAGINAW CONTROL & ENGINEERING HANDLE, 5in. PADLOCKING/KEYLOCKING (SCE-PKH5)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- WIEGMANN TERMINAL ASSBLY (SML JIC/N12/N4) 8X8 (WA0808JTMA)
- Saginaw Control & Engineering Enclosure Covers & Accessories