Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Mounting Feet, Angle Iron 16in.
Mfr # SCE-XMAIMF16LG
Zoro # G811157778
product price: $43.89
/pr
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 in
- Width 2 in
- Length 15.88 in
- Color Gray
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-XMAIMF16LG
- Zoro # G811157778
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 2 in |
Width | 2 in |
Length | 15.88 in |
Depth | 15.88" |
Details
Item | Mounting Kit |
Color | Gray |
Finish | Powder Coated |
Description | Mounting Feet, Angle Iron (16in.) |
Application | Designed for use with free-standing type enclosure when the enclosure must be secured to a concrete floor or base. Two angle iron mounting feet per kit. Made of heavy gauge steel. Hardware is included to fasten mounting foot kit to the enclosure. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER 6" L Stainless Steel Cable Tie PK 10 (45-306SS)
- EATON Cutler-Hammer Legend Plate, Square, Forward, Black (10250TS15)
- SOUTH MAIN HARDWARE 1-in Mounting Pad N.A-lb, Black, 100 Speciality Tie (222089)
- HUBBELL Toggle Switch/Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (PJ126I)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- SAGINAW CONTROL & ENGINEERING Kit, Door Rod (SCE-103370)
- SAGINAW CONTROL & ENGINEERING Assembly, Light Switch (SCE-LSA)
- SAGINAW CONTROL & ENGINEERING Quarter Turn Padlock Latch (SCE-PLHG)
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- HAMMOND Hole Plug, 1 in. Conduit, Steel/Gray (HP100)
- Saginaw Control & Engineering Enclosure Covers & Accessories