Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Mounting Feet, Angle Iron 16in.
Mfr # SCE-XMAIMF16
Zoro # G311157735
product price: $43.89
/pr
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 in
- Width 2 in
- Length 15.88 in
- Color Gray
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-XMAIMF16
- Zoro # G311157735
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 2 in |
Width | 2 in |
Length | 15.88 in |
Depth | 15.88" |
Details
Item | Mounting Kit |
Color | Gray |
Finish | Powder Coated |
Application | Designed for use with free-standing type enclosure when the enclosure must be secured to a concrete floor or base. Two angle iron mounting feet per kit. Made of heavy gauge steel. Hardware is included to fasten mounting foot kit to the enclosure. |
Description | Mounting Feet, Angle Iron (16in.) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 12-10 AWG Non-Insulated Ring Terminal #8 Stud PK500 (M10-8RK)
- SIEMENS SolStateRelay, In 24VDC, Out 48-460VAC (3RF2320-1AA04)
- ZORO SELECT Channel Z Bracket, Silver (V300ZEG)
- SCHNEIDER ELECTRIC Interface plug-in relay, 12 A, 1 CO, 24, 24V AC Coil Volts, 1 C/O (RSB1A120B7)
- SAGINAW CONTROL & ENGINEERING Electrical Interlock 24 VDC (SCE-E24I)
- SAGINAW CONTROL & ENGINEERING HANDLE, 5in. PADLOCKING/KEYLOCKING (SCE-PKH5)
- SAGINAW CONTROL & ENGINEERING HANDLE, 7in. Padlocking w/7mm Square Insert (SCE-PCH7-7SC)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- HAMMOND SS padlockable L handle (EHLPLSS)
- Saginaw Control & Engineering Enclosure Covers & Accessories