Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Mini Quarter Turn Keylocking Door Latch Chrome
Mfr # SCE-MINQK
Zoro # G011153235
product price: $19.35
/ea
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 in
- Width 2 in
- Length 1 in
- Notes SCE-MINQ, SCE-MINQB, SCE-MINQK 28mm Cam Included - For ELJ enclosures, Hinged window enclosures require SCE-112984 cam sold separately; SCE-MINQSSNo Cam incuded - required SCE-105419 for Series 14 Console Top sold separately and SCE-112984 for ELJ and Hinged Window Enclosures sold separately
- Cam Cam included for 28 mm reach Re. Series 14 Console Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-MINQK
- Zoro # G011153235
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 2 in |
Width | 2 in |
Length | 1 in |
Depth | 1.00" |
Details
Item | Door Latch |
Notes | SCE-MINQ, SCE-MINQB, SCE-MINQK 28mm Cam Included - For ELJ enclosures, Hinged window enclosures require SCE-112984 cam sold separately; SCE-MINQSSNo Cam incuded - required SCE-105419 for Series 14 Console Top sold separately and SCE-112984 for ELJ and Hinged Window Enclosures sold separately |
Cam | Cam included for 28 mm reach Re. Series 14 Console Top |
Description | Mini Quarter Turn Keylocking Door Latch (Chrome) |
Application | Designed for use on custom and stock Series 14 Console, ELJ enclosures, Hinged window enclosures. See notes for cam included or required for application. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Overload Module, 24V DC, 3 Poles (LUCA05BL)
- NVENT CADDY Flange Clip, Spring Steel, Zinc Phosphate (M58)
- HUBBELL 4 Wire Industrial Angle Straight Blade Plug 250VAC 60A (HBL8462C)
- SCHNEIDER ELECTRIC Slim Interface Relay Socket, 6 A, 5 Pins (SSLZRA1)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- SAGINAW CONTROL & ENGINEERING Bolt Pack, Wall Mount, 4PK (SCE-101974)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- SAGINAW CONTROL & ENGINEERING HANDLE, 5in. PADLOCKING/KEYLOCKING (SCE-PKH5)
- SAGINAW CONTROL & ENGINEERING ROLL, GASKET 1/4 x .75 50ft Roll (SCE-GA14X75)
- HAMMOND N12 Neo. Gasket Kit 10 ft. Rolls (1481DJ10)
- Saginaw Control & Engineering Enclosure Covers & Accessories