Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Mini Quarter Turn Door Latch Black
Mfr # SCE-MINQB
Zoro # G811153237
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 in
- Width 2 in
- Length 1 in
- Cam Cam included for 28 mm reach Re. Series 14 Console Top
- Application Designed for use on custom and stock Series 14 Console, ELJ enclosures, Hinged window enclosures. See notes for cam included or required for application.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-MINQB
- Zoro # G811153237
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 2 in |
Width | 2 in |
Length | 1 in |
Depth | 1.00" |
Details
Item | Door Latch |
Cam | Cam included for 28 mm reach Re. Series 14 Console Top |
Application | Designed for use on custom and stock Series 14 Console, ELJ enclosures, Hinged window enclosures. See notes for cam included or required for application. |
Description | Mini Quarter Turn Door Latch (Black) |
Notes | SCE-MINQ, SCE-MINQB, SCE-MINQK 28mm Cam Included - For ELJ enclosures, Hinged window enclosures require SCE-112984 cam sold separately; SCE-MINQSSNo Cam incuded - required SCE-105419 for Series 14 Console Top sold separately and SCE-112984 for ELJ and Hinged Window Enclosures sold separately |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Drip Shield Kit for Type 12 Free-Standin (ADK36HH)
- KABLE KONTROL Avery Dennison® Ladder Cable Ties - 11" Long Bar Lock - Natural - 40 Lbs Tensile Strength - 1000 pc Pack (CT6011-NT-1000)
- HUBBELL 30A Isolated Ground Locking Receptacle 3P 4W 240VAC (IG2720)
- RACO Noninsulated Connector, Multi-Angle (4733)
- SAGINAW CONTROL & ENGINEERING Keylocking Wingknob Door Latch Black (SCE-KLWNB)
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- SAGINAW CONTROL & ENGINEERING HANDLE, 7in. Padlocking w/7mm Square Insert (SCE-PCH7-7SC)
- SAGINAW CONTROL & ENGINEERING Bolt Pack, Wall Mount, 4PK (SCE-101974)
- SAGINAW CONTROL & ENGINEERING HANDLE, 5in. PADLOCKING/KEYLOCKING (SCE-PKH5)
- SAGINAW CONTROL & ENGINEERING ROLL, GASKET 1/4 x .75 50ft Roll (SCE-GA14X75)
- QUAZITE Underground Enclosure Cover, Electric Cover, 19-1/4 x 32-1/4 Enclosure, 15000 lbs. (PG1730HA0017)
- Saginaw Control & Engineering Enclosure Covers & Accessories