Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
LP Style Quick Release Clamp Assy Stainless
Mfr # SCE-LPQR
Zoro # G311164504
product price: $10.05
/ea
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 in
- Width 2 in
- Length 2 in
- Depth 2.00"
- Description LP Style Quick Release Clamp Assy (Stainless)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-LPQR
- Zoro # G311164504
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 2 in |
Width | 2 in |
Length | 2 in |
Depth | 2.00" |
Details
Item | Clamp Set |
Description | LP Style Quick Release Clamp Assy (Stainless) |
Application | Designed for quick access to an enclosure with standard screw clamps. Black zinc die cast with stainless steel fasteners. Clamps can be used on Type 4, 4X, and 12 enclosures. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Shunt Trip Release, 100 to 415V AC/110 to 130V DC, 0 Poles (M9A26476)
- ECLIPSE TOOLS Wire Ferrule, 100PK, Gray, 28, 26, PK100 (701-088-100)
- IFM Flow Switch, 18 mm Connection, SS (SI5010)
- CRYDOM Input/Output Relay, 50mA, Plug-In, White (IDC5)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- SAGINAW CONTROL & ENGINEERING Keylocking Wingknob Door Latch Black (SCE-KLWNB)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- SAGINAW CONTROL & ENGINEERING Assembly, Light Switch (SCE-LSA)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- VORTEC Vortex Enclosure Cooler, 900 BtuH, 1 NEMA (7515)
- Saginaw Control & Engineering Enclosure Covers & Accessories