Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Lip, S.S. Pencil
Mfr # SCE-STWSPLSS
Zoro # G111164520
product price: $133.39
/ea
Free Shipping & Returns
$133.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.19 in
- Width 2 in
- Length 26 in
- Color White
- Finish Brushed/Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-STWSPLSS
- Zoro # G111164520
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 2.19 in |
Width | 2 in |
Length | 26 in |
Depth | 26.00" |
Details
Color | White |
Finish | Brushed/Powder Coated |
Description | Lip, S.S. Pencil |
Application | Designed as a palm rest or retainer for the keyboard surface of the work station. Made of heavy gauge steel. "SS" made of Type 304 stainless steel. Mounting hardware is included. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 100/120V AC, 6 Pins, 2 Poles (G7L-2A-BUBJ-CB-AC100/120)
- BURNDY Two Hole Lug Compress Conct, 400 kcmil (YA32A3)
- PANDUIT Nylon Rivet, PK1000 (NR1-M)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L (2578SW000H)
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- SAGINAW CONTROL & ENGINEERING Bolt Pack, Wall Mount, 4PK (SCE-101974)
- SAGINAW CONTROL & ENGINEERING HANDLE, 5in. PADLOCKING/KEYLOCKING (SCE-PKH5)
- SAGINAW CONTROL & ENGINEERING Keylocking Wingknob Door Latch Black (SCE-KLWNB)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- TARTER Corral Panel, Steel, Red, PowderCoated (ECR12)
- Saginaw Control & Engineering Enclosure Covers & Accessories