Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Lifting Lug, Bolt On
Mfr # SCE-LLB7
Zoro # G811164646
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.50 in
- Width 3.50 in
- Length 1 in
- Color Unpainted/Gray/White
- Finish Brushed/Powder Coated/Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-LLB7
- Zoro # G811164646
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 7.50 in |
Width | 3.50 in |
Length | 1 in |
Depth | 1.00" |
Details
Color | Unpainted/Gray/White |
Finish | Brushed/Powder Coated/Zinc Plated |
Application | Lifting lugs are designed to be mounted to the left and right side of a standard wall-mount type enclosure for easy handling of fully wired enclosures. Mounting hardware is included. UL Recognized Sealing washers supplied to maintain UL ratings of Type 3R, 4, 4X and 12. |
Notes | SCE-LLB7 for use with Vented 3R Enclosures |
Description | Lifting Lug, Bolt On |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 45A, 3 Pole, 120/240V AC (QO345)
- BRIDGEPORT FITTINGS Bonding Connector/Coupling, Enclosure (MCC-075)
- LITTELFUSE Open Fuse Block, R UL Class, 3 Poles, 100A Amp Range, 600V AC/DC Volt Rating (LFR60100-3CID)
- BLUE SEA SYSTEMS Circuit Breaker, A Series 30A, 1 Pole, 240V AC (7406)
- SAGINAW CONTROL & ENGINEERING HANDLE, 5in. PADLOCKING/KEYLOCKING (SCE-PKH5)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- SAGINAW CONTROL & ENGINEERING Quarter Turn Padlock Latch (SCE-PLHG)
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- SAGINAW CONTROL & ENGINEERING Keylocking Wingknob Door Latch Black (SCE-KLWNB)
- SAGINAW CONTROL & ENGINEERING Bolt Pack, Wall Mount, 4PK (SCE-101974)
- VORTEC Vortex Enclosure Cooler, 900 BtuH (7715)
- Saginaw Control & Engineering Enclosure Covers & Accessories