Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Lifting Lug, Bolt On
Mfr # SCE-LLB5
Zoro # G911164591
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.81 in
- Width 3 in
- Length 1 in
- Color Unpainted/Gray/White
- Finish Brushed/Powder Coated/Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-LLB5
- Zoro # G911164591
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 4.81 in |
Width | 3 in |
Length | 1 in |
Depth | 1.00" |
Details
Color | Unpainted/Gray/White |
Finish | Brushed/Powder Coated/Zinc Plated |
Application | Lifting lugs are designed to be mounted to the left and right side of a standard wall-mount type enclosure for easy handling of fully wired enclosures. Mounting hardware is included. UL Recognized Sealing washers supplied to maintain UL ratings of Type 3R, 4, 4X and 12. |
Notes | SCE-LLB7 for use with Vented 3R Enclosures |
Description | Lifting Lug, Bolt On |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT DIN Rail Wiring Duct, Lead-Free PVC, 6.22" x 2.12" x 1' (6-Pack), White (DRD22WH6)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 75 ft. (5027)
- SQUARE D Molded Case Circuit Breaker, BGA Series 20A, 1 Pole, 347/600V AC, B Curve (BGA160201)
- ELECTRIDUCT ED D-2 Low Profile Rubber Duct Cord Cover- 10ft - Gray (D-2-LP-10-GY)
- SAGINAW CONTROL & ENGINEERING ROLL, GASKET 1/4 x .75 50ft Roll (SCE-GA14X75)
- SAGINAW CONTROL & ENGINEERING Quarter Turn Padlock Latch (SCE-PLHG)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- SAGINAW CONTROL & ENGINEERING Assembly, Light Switch (SCE-LSA)
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- HAMMOND 3R/4 Splitter Trough 400A 4 Wire, Steel/Gray (CN4ST6404)
- Saginaw Control & Engineering Enclosure Covers & Accessories