Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Lifting Lug, Bolt On Bulk
Mfr # SCE-LLB5-25
Zoro # G211164611
product price: $575.99
/ea
Free Shipping & Returns
$575.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11 in
- Width 11 in
- Length 4 in
- Color Unpainted/Gray/White
- Finish Brushed/Powder Coated/Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-LLB5-25
- Zoro # G211164611
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 11 in |
Width | 11 in |
Length | 4 in |
Depth | 4.00" |
Details
Color | Unpainted/Gray/White |
Finish | Brushed/Powder Coated/Zinc Plated |
Application | Lifting lugs are designed to be mounted to the left and right side of a standard wall-mount type enclosure for easy handling of fully wired enclosures. Mounting hardware is included. UL Recognized Sealing washers supplied to maintain UL ratings of Type 3R, 4, 4X and 12. |
Description | Lifting Lug, Bolt On - Bulk |
Notes | SCE-LLB7 for use with Vented 3R Enclosures |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 12; 13, Screw On (B100806SC)
- RITTAL Hole Seal, 1.25 In Hole dia., Steel (OHSSPBC)
- QUICKCABLE 22-18 AWG Non-Insulated Ring Terminal 1/4" Stud PK1000, Connection Material: Tin-Plated Copper (166105-1000)
- KILLARK Nipple, Conduit, 1-1/4 In (AN-4)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- SAGINAW CONTROL & ENGINEERING Keylocking Wingknob Door Latch Black (SCE-KLWNB)
- SAGINAW CONTROL & ENGINEERING Electrical Interlock 24 VDC (SCE-E24I)
- SAGINAW CONTROL & ENGINEERING Assembly, Light Switch (SCE-LSA)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- SAGINAW CONTROL & ENGINEERING HANDLE, 5in. PADLOCKING/KEYLOCKING (SCE-PKH5)
- HAMMOND 12 x 12 x 1.25 Print Pocket (PKT1212S)
- Saginaw Control & Engineering Enclosure Covers & Accessories