Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Latch, Square w/ Skeleton Key Chrome
Mfr # SCE-DL7SC
Zoro # G711157915
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.33 in
- Width 1.10 in
- Length 1.10 in
- Description Latch, Square w/ Skeleton Key (Chrome)
- Cam 28 mm Grip Cam Included, 6 mm grip Cam Included for Nema 1 Enclosures
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-DL7SC
- Zoro # G711157915
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 1.33 in |
Width | 1.10 in |
Length | 1.10 in |
Depth | 1.10" |
Details
Item | Door Latch |
Description | Latch, Square w/ Skeleton Key (Chrome) |
Cam | 28 mm Grip Cam Included, 6 mm grip Cam Included for Nema 1 Enclosures |
Application | Designed to replace black quarter turn latches when additional security is required. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFLITSCH M16x1.5/BG/NPB/TPE/11.0/ST (BG216MS)
- HONEYWELL Explosion Proof Limit Switch 2NC/1NO Rotary Lever Arm (GSXA42A1E)
- SENSORSWITCH Occupancy Sensor, PIR/Mic, 1200sq ft, White (LWS PDT WH)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 12A, 600V AC, Non-Indicating (FNQ-R-12)
- SAGINAW CONTROL & ENGINEERING Keylocking Wingknob Door Latch Black (SCE-KLWNB)
- SAGINAW CONTROL & ENGINEERING HANDLE, 7in. Padlocking w/7mm Square Insert (SCE-PCH7-7SC)
- SAGINAW CONTROL & ENGINEERING HANDLE, 5in. PADLOCKING/KEYLOCKING (SCE-PKH5)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- SAGINAW CONTROL & ENGINEERING Electrical Interlock 24 VDC (SCE-E24I)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- CORDMATE Elbow Inside 90D Wht (C17)
- Saginaw Control & Engineering Enclosure Covers & Accessories