Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Latch, Slotted 2 x 4 Door Chrome
Mfr # SCE-DLSB
Zoro # G811157686
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.33 in
- Width 1.10 in
- Length 1.10 in
- Application Designed to replace black quarter turn latches when additional security is required.
- Depth 1.10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-DLSB
- Zoro # G811157686
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 1.33 in |
Width | 1.10 in |
Length | 1.10 in |
Depth | 1.10" |
Details
Item | Door Latch |
Application | Designed to replace black quarter turn latches when additional security is required. |
Description | Latch, Slotted 2 x 4 Door (Chrome) |
Cam | 28 mm Grip Cam Included, 6 mm grip Cam Included for Nema 1 Enclosures |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Hazardous Location Limit Switch, Plunger, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (9007CR53G)
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (531)
- CARLING TECHNOLOGIES Lighted Rocker Switch, DPST, 4 Connections (LRGSCK611-RS-BO/125N)
- INSULTAB Shrink Tubing, 0.25in ID, Clear, 4ft, PK5 (HSK-600 1/4 Clr 48)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- SAGINAW CONTROL & ENGINEERING HANDLE, 7in. Padlocking w/7mm Square Insert (SCE-PCH7-7SC)
- SAGINAW CONTROL & ENGINEERING Bolt Pack, Wall Mount, 4PK (SCE-101974)
- SAGINAW CONTROL & ENGINEERING ROLL, GASKET 1/4 x .75 50ft Roll (SCE-GA14X75)
- SAGINAW CONTROL & ENGINEERING Electrical Interlock 24 VDC (SCE-E24I)
- VORTEC Vortex Enclosure Cooler, 2500 BtuH, 4 NEMA (797-35H)
- Saginaw Control & Engineering Enclosure Covers & Accessories