Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Latch, Padlocking Wing Knob Door 316 Stainless
Mfr # SCE-PLWKSS
Zoro # G811154364
product price: $68.39
/ea
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.33 in
- Width 1.10 in
- Length 1.10 in
- Application Designed to replace black quarter turn latches when additional security is required.
- Depth 1.10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-PLWKSS
- Zoro # G811154364
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 1.33 in |
Width | 1.10 in |
Length | 1.10 in |
Depth | 1.10" |
Details
Item | Door Latch |
Application | Designed to replace black quarter turn latches when additional security is required. |
Cam | 28 mm Grip Cam Included, 6 mm grip Cam Included for Nema 1 Enclosures |
Description | Latch, Padlocking Wing Knob Door (316 Stainless) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Aux Contact Block, 2NO, 10A (C320KG4)
- APC Back UPS Pro 8-Outlet 510W/850VA LCD UPS System (BX850M)
- SCHNEIDER ELECTRIC Emergency Stop Push Button, 22 mm, 1NC, Red (XB4BS9442)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 100' Length - White (HS363-S100-WHITE)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- SAGINAW CONTROL & ENGINEERING HANDLE, 7in. Padlocking w/7mm Square Insert (SCE-PCH7-7SC)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- SAGINAW CONTROL & ENGINEERING HANDLE, 5in. PADLOCKING/KEYLOCKING (SCE-PKH5)
- HAMMOND Hole Plug, 1 in. Conduit, Steel/Light Gray (HP100LG)
- Saginaw Control & Engineering Enclosure Covers & Accessories