Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Latch, Mini Keylocking Lever Knob Black
Mfr # SCE-MINQKLB
Zoro # G611153178
product price: $61.59
/ea
$61.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 2 in
- Width 2 in
- Length 1 in
- Application Black Keylocking Lever Knob for Miniature Quarter Turn. For use on custom and stock SCE ELJ enclosures, Hinged Window enclosures or Series 14 Console tops.
- Depth 1.00"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-MINQKLB
- Zoro # G611153178
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 2 in |
Width | 2 in |
Length | 1 in |
Depth | 1.00" |
Details
Item | Door Latch |
Application | Black Keylocking Lever Knob for Miniature Quarter Turn. For use on custom and stock SCE ELJ enclosures, Hinged Window enclosures or Series 14 Console tops. |
Description | Latch, Mini Keylocking Lever Knob (Black) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C, 12/24V AC, 120V AC (9070T100D13)
- OMRON Enclosed Power Relay, 6 Pin, 24VDC, DPST-NO (G7L-2A-BJ-CB-DC24)
- PANDUIT Ring, Nylon, 22-18 Awg, #4 Stud, PK100 (PN18-4R-C)
- HUBBELL 15A Duplex Locking Receptacle 2P 3W 250VAC L6-15R BN (HBL4550)
- SAGINAW CONTROL & ENGINEERING Quarter Turn Padlock Latch (SCE-PLHG)
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- SAGINAW CONTROL & ENGINEERING ROLL, GASKET 1/4 x .75 50ft Roll (SCE-GA14X75)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- SAGINAW CONTROL & ENGINEERING Kit, Door Rod (SCE-103370)
- HAMMOND Type 3R Louver Kit 6x6, Steel/Gray (1481L3R66GY)
- Saginaw Control & Engineering Enclosure Covers & Accessories