Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Latch for Nema-1 K.O. Enclosures
Mfr # SCE-L
Zoro # G911155575
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.25 in
- Width 1 in
- Length 1 in
- Application KeyLocking Door Latch for use with Nema-1 Enclosures with Knockouts
- Description Latch for Nema-1 K.O. Enclosures
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-L
- Zoro # G911155575
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 1.25 in |
Width | 1 in |
Length | 1 in |
Depth | 1.00" |
Details
Item | Door Latch |
Application | KeyLocking Door Latch for use with Nema-1 Enclosures with Knockouts |
Description | Latch for Nema-1 K.O. Enclosures |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 7.9"L, Nylon, Black, PK100 (PLC2S-S10-C0)
- SQUARE D Multi 9 Door Interlock Handle (MG27047)
- WEIL MCLAIN 510312167 Trans W/Relay 24V/Pi (510312167)
- ECM INDUSTRIES 20PK RED Wire Connector (62225)
- SAGINAW CONTROL & ENGINEERING Quarter Turn Padlock Latch (SCE-PLHG)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- SAGINAW CONTROL & ENGINEERING Electrical Interlock 24 VDC (SCE-E24I)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- EATON CUTLER-HAMMER Cutler-Hammer ARP00006CH2 Type A Hub Closure Plate, 2 in (ARP00006CH2)
- Saginaw Control & Engineering Enclosure Covers & Accessories