Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Latch, Black Mini Lever, Bulk, 25PK
Mfr # SCE-MINQLB-25
Zoro # G811153190
product price: $718.69
/pk 25, $28.75/ea
Free Shipping & Returns
$718.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12 in
- Width 10 in
- Length 8 in
- Application Black Non-Locking Lever Knob for Miniature Quarter Turn. For use on custom and stock SCE ELJ enclosures, Hinged Window Enclosure or Series 14 Console Top.
- Construction Cam sold separately
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-MINQLB-25
- Zoro # G811153190
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 12 in |
Width | 10 in |
Length | 8 in |
Depth | 8.00" |
Details
Item | Door Latch |
Application | Black Non-Locking Lever Knob for Miniature Quarter Turn. For use on custom and stock SCE ELJ enclosures, Hinged Window Enclosure or Series 14 Console Top. |
Construction | Cam sold separately |
Description | Latch, Black Mini Lever - Bulk |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Floor Box Kit, Kit Accessory, 1 Gang (6239BP)
- L.H. DOTTIE L.H. Dottie 1'' Rigid Conduit Sealing Locknut, 100PK (LNS100)
- LITTELFUSE Midget Fuse, BLF Series, Fast-Acting, 0.50A, 250V AC, Non-Indicating, 10kA at 250V AC (BLF.500)
- SEACHOICE 30 Amp Marine Rated Battery Fuse (11280)
- SAGINAW CONTROL & ENGINEERING ROLL, GASKET 1/4 x .75 50ft Roll (SCE-GA14X75)
- SAGINAW CONTROL & ENGINEERING Bolt Pack, Wall Mount, 4PK (SCE-101974)
- SAGINAW CONTROL & ENGINEERING HANDLE, 5in. PADLOCKING/KEYLOCKING (SCE-PKH5)
- SAGINAW CONTROL & ENGINEERING Electrical Interlock 24 VDC (SCE-E24I)
- SAGINAW CONTROL & ENGINEERING HANDLE, 7in. Padlocking w/7mm Square Insert (SCE-PCH7-7SC)
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- VORTEC Vortex Enclosure Cooler, 2500 BtuH, 1 NEMA (7535)
- Saginaw Control & Engineering Enclosure Covers & Accessories