Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Kit, Window
Mfr # SCE-PWK2315NF
Zoro # G711155508
product price: $319.39
/ea
Free Shipping & Returns
$319.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 25.50 in
- Width 17.50 in
- Length 0.38 in
- Standards UL Component Recognized
- Notes Nema Type 1, 3R, 4, 4X & 12; UL Recognized Type 1, 3R & 12; UL File # E69392; Recommend use as Type 3R rating in full outdoor exposure and extreme weather environments; For more details see Design Considerations When Specifying Your Enclosure on our website; Special Instructions apply for IS3, IS4 and IS6 to maintain the environmental rating of Type 3R for these parts. Instructions are located on the enclosure door. Drip shield is required on IS3, drip shield is recommended on IS4 and IS6. Drain holes are required on all; IEC 60529 IP 66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-PWK2315NF
- Zoro # G711155508
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 25.50 in |
Width | 17.50 in |
Length | 0.38 in |
Depth | 0.38" |
Details
Item | Window |
Standards | UL Component Recognized |
Notes | Nema Type 1, 3R, 4, 4X & 12; UL Recognized Type 1, 3R & 12; UL File # E69392; Recommend use as Type 3R rating in full outdoor exposure and extreme weather environments; For more details see Design Considerations When Specifying Your Enclosure on our website; Special Instructions apply for IS3, IS4 and IS6 to maintain the environmental rating of Type 3R for these parts. Instructions are located on the enclosure door. Drip shield is required on IS3, drip shield is recommended on IS4 and IS6. Drain holes are required on all; IEC 60529 IP 66 |
Application | Designed for use on most SCE Type 1, 3R, 4, 4x, and 12 enclosures. Consist of frame, window, oil-resistant gasketing and mounting hardware. Installed by making a cutout in the enclosure and fastening the window and frame in place. The window is 0.25" UV stable polycarbonate material; Carbon steel kit powder coated ANSI-61 gray urethane polyester; Stainless steel kits are made of Type 304 stainless with #4 brushed finish. To maintain a 4x rating, SS must be used. |
Description | Kit, Window |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1'' Conduit Hanger w/ Hex Nut & Bolt, 100PK (PH100B)
- GE Thermal Unit, 14.80A (CR123H171B)
- SAFCORD Safcord® Carpet Cord Cover - Gray - 3" Wide - 30' Long (SF3-30-GRAY)
- PEPPERL FUCHS Connector Cordset Cable (V1-W-5M-PVC)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- SAGINAW CONTROL & ENGINEERING ROLL, GASKET 1/4 x .75 50ft Roll (SCE-GA14X75)
- SAGINAW CONTROL & ENGINEERING Keylocking Wingknob Door Latch Black (SCE-KLWNB)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- SAGINAW CONTROL & ENGINEERING HANDLE, 5in. PADLOCKING/KEYLOCKING (SCE-PKH5)
- SAGINAW CONTROL & ENGINEERING Bolt Pack, Wall Mount, 4PK (SCE-101974)
- RITTAL Ground Grounding Earth Rail (DK7113000)
- Saginaw Control & Engineering Enclosure Covers & Accessories