Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Kit, Window
Mfr # SCE-PWK138NF
Zoro # G111155184
product price: $188.29
/ea
Free Shipping & Returns
$188.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 15.50 in
- Width 10.50 in
- Length 0.38 in
- Depth 0.38"
- Application Designed for use on most SCE Type 1, 3R, 4, 4x, and 12 enclosures. Consist of frame, window, oil-resistant gasketing and mounting hardware. Installed by making a cutout in the enclosure and fastening the window and frame in place. The window is 0.25" UV stable polycarbonate material; Carbon steel kit powder coated ANSI-61 gray urethane polyester; Stainless steel kits are made of Type 304 stainless with #4 brushed finish. To maintain a 4x rating, SS must be used.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-PWK138NF
- Zoro # G111155184
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 15.50 in |
Width | 10.50 in |
Length | 0.38 in |
Depth | 0.38" |
Details
Item | Window |
Application | Designed for use on most SCE Type 1, 3R, 4, 4x, and 12 enclosures. Consist of frame, window, oil-resistant gasketing and mounting hardware. Installed by making a cutout in the enclosure and fastening the window and frame in place. The window is 0.25" UV stable polycarbonate material; Carbon steel kit powder coated ANSI-61 gray urethane polyester; Stainless steel kits are made of Type 304 stainless with #4 brushed finish. To maintain a 4x rating, SS must be used. |
Description | Kit, Window |
Standards | UL Component Recognized |
Notes | Nema Type 1, 3R, 4, 4X & 12; UL Recognized Type 1, 3R & 12; UL File # E69392; Recommend use as Type 3R rating in full outdoor exposure and extreme weather environments; For more details see Design Considerations When Specifying Your Enclosure on our website; Special Instructions apply for IS3, IS4 and IS6 to maintain the environmental rating of Type 3R for these parts. Instructions are located on the enclosure door. Drip shield is required on IS3, drip shield is recommended on IS4 and IS6. Drain holes are required on all; IEC 60529 IP 66 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Contact Block, 1NC Slow Break, 22mm (ZBE1024)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C (9070T100D109)
- SOUTHWIRE Electrical Box Cover, Square, Steel (52C6-UPC)
- HARTING Han E 06 Pos. M Insert Screw (09330062601)
- SAGINAW CONTROL & ENGINEERING Bolt Pack, Wall Mount, 4PK (SCE-101974)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- SAGINAW CONTROL & ENGINEERING HANDLE, 7in. Padlocking w/7mm Square Insert (SCE-PCH7-7SC)
- SAGINAW CONTROL & ENGINEERING ROLL, GASKET 1/4 x .75 50ft Roll (SCE-GA14X75)
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- HAMMOND Swing Panel for 16 x 12 encl., Steel/Wht (ESP1612)
- Saginaw Control & Engineering Enclosure Covers & Accessories