Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Kit, Swing-Out Panel Mounting, 3PK
Mfr # SCE-NADFK-3
Zoro # G211157408
product price: $69.49
/pk 3, $23.16/ea
$69.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5 in
- Width 6 in
- Length 2 in
- Notes Cutout will need to be added for clearance of Defeater and defeater hook when use in Flange mount disconnect enclosure
- Application Swing out panel kits consist of heavy gauge brackets and hinges. Installed by drilling small hole in the side of the enclosure and bolting the bracket in place. Sealing washers are provided to ensure that the enclosure will meet original standards after installation. For use in any NEMA 4 & 12 LP - SS for 4X style wall mount enclosure where A x B dimensions are 12" x 12" or larger.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-NADFK-3
- Zoro # G211157408
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 5 in |
Width | 6 in |
Length | 2 in |
Depth | 2.00" |
Details
Item | Panel |
Notes | Cutout will need to be added for clearance of Defeater and defeater hook when use in Flange mount disconnect enclosure |
Application | Swing out panel kits consist of heavy gauge brackets and hinges. Installed by drilling small hole in the side of the enclosure and bolting the bracket in place. Sealing washers are provided to ensure that the enclosure will meet original standards after installation. For use in any NEMA 4 & 12 LP - SS for 4X style wall mount enclosure where A x B dimensions are 12" x 12" or larger. |
Description | Kit, Swing-Out Panel Mounting |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Black 6 AWG Tinned Copper Wire - 50' (112005)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, PNP, NO (XS108BLPAL5)
- POWER FIRST 11.8" L Releasable Cable Tie BK PK 500 (36J204)
- TECHFLEX Sleeving, 2 In Heat Resistant, Red, 25 Ft (FIN2.00RD25)
- SAGINAW CONTROL & ENGINEERING Assembly, Light Switch (SCE-LSA)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- SAGINAW CONTROL & ENGINEERING ROLL, GASKET 1/4 x .75 50ft Roll (SCE-GA14X75)
- SAGINAW CONTROL & ENGINEERING HANDLE, 5in. PADLOCKING/KEYLOCKING (SCE-PKH5)
- SAGINAW CONTROL & ENGINEERING Bolt Pack, Wall Mount, 4PK (SCE-101974)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- QUAZITE Underground Enclosure Cover, Street Lighting Cover, 14-3/4 x 14-3/4 Enclosure, 8000 lbs. (PC1212CA0041)
- Saginaw Control & Engineering Enclosure Covers & Accessories