Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Kit, Swing-Out Panel Mounting, 2PK
Mfr # SCE-NADFK
Zoro # G811157440
product price: $55.59
/pk 2, $27.80/ea
$55.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5 in
- Width 6 in
- Length 2 in
- Description Kit, Swing-Out Panel Mounting
- Depth 2.00"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-NADFK
- Zoro # G811157440
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 5 in |
Width | 6 in |
Length | 2 in |
Depth | 2.00" |
Details
Item | Panel |
Description | Kit, Swing-Out Panel Mounting |
Application | Swing out panel kits consist of heavy gauge brackets and hinges. Installed by drilling small hole in the side of the enclosure and bolting the bracket in place. Sealing washers are provided to ensure that the enclosure will meet original standards after installation. For use in any NEMA 4 & 12 LP - SS for 4X style wall mount enclosure where A x B dimensions are 12" x 12" or larger. |
Notes | Cutout will need to be added for clearance of Defeater and defeater hook when use in Flange mount disconnect enclosure |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUAIL ELECTRONICS 6' 14/3 SJT B N 5-15P TO C13 (5040.072)
- WIEGMANN Steel Enclosure, 4 in H, 18 in D, NEMA 4, Hinged (T4418CH)
- HAMMOND 4 Inch Box Ext, 10X10, Gray (CS1010EXT4)
- WIEGMANN Carbon Steel Wiring Trough Enclosure, 4 in H, 24 in W, 24 in D, NEMA 3R, Screw On (RSCG040424NK)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- SAGINAW CONTROL & ENGINEERING Quarter Turn Padlock Latch (SCE-PLHG)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- SAGINAW CONTROL & ENGINEERING HANDLE, 5in. PADLOCKING/KEYLOCKING (SCE-PKH5)
- SAGINAW CONTROL & ENGINEERING HANDLE, 7in. Padlocking w/7mm Square Insert (SCE-PCH7-7SC)
- RITTAL REPLACEMENT HANDLE ENCLOSURE PARTS AND ACCESSORY (SZ 2450)
- Saginaw Control & Engineering Enclosure Covers & Accessories