Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Kit, S.S. Swing-Out Panel Mounting, 2PK
Mfr # SCE-NADFKSS
Zoro # G111157515
product price: $197.59
/pk 2, $98.80/ea
Free Shipping & Returns
$197.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5 in
- Width 6 in
- Length 2 in
- Depth 2.00"
- Description Kit, S.S. Swing-Out Panel Mounting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-NADFKSS
- Zoro # G111157515
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 5 in |
Width | 6 in |
Length | 2 in |
Depth | 2.00" |
Details
Item | Panel Mount |
Description | Kit, S.S. Swing-Out Panel Mounting |
Notes | Cutout will need to be added for clearance of Defeater and defeater hook when use in Flange mount disconnect enclosure |
Application | Swing out panel kits consist of heavy gauge brackets and hinges. Installed by drilling small hole in the side of the enclosure and bolting the bracket in place. Sealing washers are provided to ensure that the enclosure will meet original standards after installation. For use in any NEMA 4 & 12 LP - SS for 4X style wall mount enclosure where A x B dimensions are 12" x 12" or larger. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, PG29 Thrd, .625-.750, Mesh (RPG-29312-E)
- ANVIL Wide Throat Beam Clamp, Rod Sz 3/4 In (0500009246)
- NVENT HOFFMAN Gasket Kits (A38GSKT2)
- NVENT HOFFMAN Lay-In Wireway, 4 ft., 4inWx4inH, Steel (F44G48)
- SAGINAW CONTROL & ENGINEERING Kit, Door Rod (SCE-103370)
- SAGINAW CONTROL & ENGINEERING Quarter Turn Padlock Latch (SCE-PLHG)
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- SAGINAW CONTROL & ENGINEERING Electrical Interlock 24 VDC (SCE-E24I)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- QUAZITE Underground Enclosure Cover, Blank Cover, 11 x 9 Enclosure, 15000 lbs., Polymer Concrete (PC0608HA0009)
- Saginaw Control & Engineering Enclosure Covers & Accessories