Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Kit, S.S. Louver
Mfr # SCE-AVK88SS
Zoro # G311153393
product price: $81.79
/ea
Free Shipping & Returns
$81.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10.56 in
- Width 9.50 in
- Length 0.43 in
- Application Designed for ventilation in enclosures where excessive heat or moisture is a problem. Kits may be installed in the field by making a cutout of the proper size. Louver plates are made of heavy gauge steel and powder coated ANSI-61 gray. "SS" parts are made of Type 304 stainless with #4 brushed finish.
- Depth 0.43"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-AVK88SS
- Zoro # G311153393
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 10.56 in |
Width | 9.50 in |
Length | 0.43 in |
Depth | 0.43" |
Details
Item | Louver Stand Kit |
Application | Designed for ventilation in enclosures where excessive heat or moisture is a problem. Kits may be installed in the field by making a cutout of the proper size. Louver plates are made of heavy gauge steel and powder coated ANSI-61 gray. "SS" parts are made of Type 304 stainless with #4 brushed finish. |
Description | Kit, S.S. Louver |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 35A, 600V AC, Non-Indicating (FLSR035)
- CALBRITE Hub, Threaded, 3/4in., 1-7/8in.L, 316 SS (S60700LT00)
- ROMEX 8 AWG 3 Conductor Nonmetallic Building Cable 600V 25 ft. GY (147835)
- SCHNEIDER ELECTRIC Solid State Relay, 3 to 32VDC, 45A (SSR245DIN-DC45)
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- SAGINAW CONTROL & ENGINEERING HANDLE, 7in. Padlocking w/7mm Square Insert (SCE-PCH7-7SC)
- SAGINAW CONTROL & ENGINEERING Kit, Door Rod (SCE-103370)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- MULBERRY Grommet, 3/8 in, Rubber (40452)
- Saginaw Control & Engineering Enclosure Covers & Accessories