Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Kit, S.S. Louver
Mfr # SCE-AVK64SS
Zoro # G311153287
product price: $67.89
/ea
$67.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.63 in
- Width 7.50 in
- Length 0.43 in
- Depth 0.43"
- Description Kit, S.S. Louver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-AVK64SS
- Zoro # G311153287
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 5.63 in |
Width | 7.50 in |
Length | 0.43 in |
Depth | 0.43" |
Details
Item | Louver Stand Kit |
Description | Kit, S.S. Louver |
Application | Designed for ventilation in enclosures where excessive heat or moisture is a problem. Kits may be installed in the field by making a cutout of the proper size. Louver plates are made of heavy gauge steel and powder coated ANSI-61 gray. "SS" parts are made of Type 304 stainless with #4 brushed finish. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Mechanical Conn, 500 kcmil to 4/0 AWG (KPA34)
- EATON Circuit Breaker, PDG Series 35A, 3 Pole, 600V AC, A Curve (PDG13F0035TFFJ)
- PANDUIT Patch Panel, Mini-Com, Rack Mt, 48 Port (CPPL48WBLY)
- TY-RAP 13.9" L Mountable Heavy Duty Cable Tie BK PK 500 (TY37MX)
- SAGINAW CONTROL & ENGINEERING Keylocking Wingknob Door Latch Black (SCE-KLWNB)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- SAGINAW CONTROL & ENGINEERING HANDLE, 5in. PADLOCKING/KEYLOCKING (SCE-PKH5)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- HAMMOND SILICONE GASKET 10 ft. (1481DJSIL10)
- Saginaw Control & Engineering Enclosure Covers & Accessories