Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Kit, S.S. Hinged Window
Mfr # SCE-HWK2228SS
Zoro # G911154424
product price: $1,442.99
/ea
Free Shipping & Returns
$1,442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 22 in
- Width 28 in
- Length 1.50 in
- Finish Brushed
- NEMA Enclosure Type NEMA 3R, NEMA 12, NEMA 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-HWK2228SS
- Zoro # G911154424
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 22 in |
Width | 28 in |
Length | 1.50 in |
Depth | 1.50" |
Details
Item | Hinged Window |
Finish | Brushed |
NEMA Enclosure Type | NEMA 3R, NEMA 12, NEMA 13 |
Second Viewing Area | 18.00 x 10.56 |
Viewing Area | 18.00 x 10.56 |
Application | Designed to mount on the exterior of an enclosure to provide protection for controls with easy access. ELJ hinges. Black mini quarter turn latches. UV stable polycarbonate viewing window. Gasket and hardware included. For outdoor application a drip shield and drain vent is recommended |
Description | Kit, S.S. Hinged Window |
Notes | Recommend use as Type 3R rating if used in full outdoor exposure and extreme weather environments - the addition of ventilation is necessary to handle the large negative pressure differential caused in a tightly sealed enclosure in extreme weather conditions; Temperatures that may exceed 140 degree F, such as outdoor in direct sunlight should be evaluated, shading or sun shield may be necessary; For more details see Design Considerations When Specifying Your Enclosure on our website; UL File #E69392 |
Standards | NEMA Type 3R, 12 and Type 13; UL Listed Type 3R and 12; CSA Type 3R and 12; IEC 60529; IP 55 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB RIB Enclosed Relay, 10A, SPDT, 10-30VAC/DC/120VAC (RIBU1C)
- TELEMECANIQUE SENSORS Pressure Switch, (4) Port, 1/4 in FNPS, DPST, 60 to 200 psi, Standard Action (9013FHG54J59M1X)
- HUBBELL 30A Locking Plug 2P 3W 250VAC L6-30P BK (HBL2621BK)
- HUBBELL Wall Swtch, 3-Way, 120/277V, 20A, Ivry, Press (HBL1283I)
- SAGINAW CONTROL & ENGINEERING Quarter Turn Padlock Latch (SCE-PLHG)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- SAGINAW CONTROL & ENGINEERING Keylocking Wingknob Door Latch Black (SCE-KLWNB)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- SAGINAW CONTROL & ENGINEERING Bolt Pack, Wall Mount, 4PK (SCE-101974)
- HAMMOND Type 3R Rain Hood, Use w/ PF2000/PF22000, Steel/Gray (RH20000GY)
- Saginaw Control & Engineering Enclosure Covers & Accessories