Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Kit, S.S. Hinged Window
Mfr # SCE-HWK1418SS
Zoro # G711154662
product price: $865.99
/ea
Free Shipping & Returns
$865.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 14 in
- Width 18 in
- Length 1.50 in
- Finish Brushed
- NEMA Enclosure Type NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-HWK1418SS
- Zoro # G711154662
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 14 in |
Width | 18 in |
Length | 1.50 in |
Depth | 1.50" |
Details
Item | Hinged Window |
Finish | Brushed |
NEMA Enclosure Type | NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13 |
Application | Designed to mount on the exterior of an enclosure to provide protection for controls with easy access. ELJ hinges. Black mini quarter turn latches. UV stable polycarbonate viewing window. Gasket and hardware included. For outdoor application a drip shield and drain vent is recommended |
Notes | Recommend use as Type 3R rating if used in full outdoor exposure and extreme weather environments - the addition of ventilation is necessary to handle the large negative pressure differential caused in a tightly sealed enclosure in extreme weather conditions; Temperatures that may exceed 140 degree F, such as outdoor in direct sunlight should be evaluated, shading or sun shield may be necessary; For more details see Design Considerations When Specifying Your Enclosure on our website; UL File #E69392 |
Standards | NEMA Type 3R, 4, 4X, 12 and Type 13; UL Listed Type 3R, 4, 4X and 12; CSA Type 4, 4X and 12; IEC 60529; IP 66 |
Viewing Area | 10.00 x 13.375 |
Description | Kit, S.S. Hinged Window |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOWELL Mono Potentiometer 10k (10KLVC-DB)
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 6.25A, 250V AC, 200A at 250V AC, 5 PK (MDQ-6-1/4)
- QUICKCABLE Red Welding Cable, 4 ga., 50 ft. (202203-050)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 480VAC, SPST-NO (8501CO6V29)
- SAGINAW CONTROL & ENGINEERING Kit, Door Rod (SCE-103370)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- SAGINAW CONTROL & ENGINEERING Bolt Pack, Wall Mount, 4PK (SCE-101974)
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- SAGINAW CONTROL & ENGINEERING ROLL, GASKET 1/4 x .75 50ft Roll (SCE-GA14X75)
- SAGINAW CONTROL & ENGINEERING Quarter Turn Padlock Latch (SCE-PLHG)
- WIEGMANN ANSI 61 GRAY TEXTURED TOUCH UP PAINT (WAGSET)
- Saginaw Control & Engineering Enclosure Covers & Accessories