Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Kit, S.S. Floor
Mfr # SCE-FK0624SS
Zoro # G911157913
product price: $639.19
/pr
Free Shipping & Returns
$639.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 in
- Width 24 in
- Length 9.12 in
- Finish Brushed
- Application Can be installed on most wall mounted enclosures with a width of 20" or more. Can also be installed on SCE Free Standing Enclosures. Kits include two stands. This configuration can be ordered in special sizes. Consult a factory representative for price and delivery. Made from made from Stainless Steel Type 304.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-FK0624SS
- Zoro # G911157913
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 6 in |
Width | 24 in |
Length | 9.12 in |
Depth | 9.12" |
Details
Item | Floor Stand Kit |
Finish | Brushed |
Application | Can be installed on most wall mounted enclosures with a width of 20" or more. Can also be installed on SCE Free Standing Enclosures. Kits include two stands. This configuration can be ordered in special sizes. Consult a factory representative for price and delivery. Made from made from Stainless Steel Type 304. |
Notes | Stainless steel Floor Stand Kits maintain UL types 3,3R, 4, 4X or type 12 Environmental Rating when installed on equally rated enclosure and according to Installation Instructions. |
Description | Kit, S.S. Floor |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Miniature LED Bulb, 6 to 12V, Red (E22LED612RN)
- CALBRITE Angle Bracket, 90 deg., 2 Hole (S600002B00)
- ZORO SELECT Receptacle, 50 A Amps, 250V AC, Flush Mount, Single Outlet, 6-50R, Black (9650FR)
- TECHFLEX Deutsch, Connector Kit, 3 Pin (DT03GY)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- SAGINAW CONTROL & ENGINEERING Assembly, Light Switch (SCE-LSA)
- SAGINAW CONTROL & ENGINEERING HANDLE, 7in. Padlocking w/7mm Square Insert (SCE-PCH7-7SC)
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- SAGINAW CONTROL & ENGINEERING HANDLE, 5in. PADLOCKING/KEYLOCKING (SCE-PKH5)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- HAMMOND Mechanical Interlock Kit, for Type 4/4X 2 Dr enclosures (MIKIT)
- Saginaw Control & Engineering Enclosure Covers & Accessories