Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Kit, S.S. Floor
Mfr # SCE-FK0616SS
Zoro # G811157280
Free Shipping & Returns
$518.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 in
- Width 16 in
- Length 9.12 in
- Finish Brushed
- Depth 9.12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-FK0616SS
- Zoro # G811157280
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 6 in |
Width | 16 in |
Length | 9.12 in |
Depth | 9.12" |
Details
Item | Floor Stand Kit |
Finish | Brushed |
Description | Kit, S.S. Floor |
Application | Can be installed on most wall mounted enclosures with a width of 20" or more. Can also be installed on SCE Free Standing Enclosures. Kits include two stands. This configuration can be ordered in special sizes. Consult a factory representative for price and delivery. Made from made from Stainless Steel Type 304. |
Notes | Stainless steel Floor Stand Kits maintain UL types 3,3R, 4, 4X or type 12 Environmental Rating when installed on equally rated enclosure and according to Installation Instructions. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 1 Pole, 120/240V AC (QO1151021)
- SOLAHD Power Conditioner, Panel Mount, 1kVA (63232108)
- EATON Cutler-Hammer Selector Switch with Contacts, 2 Position (10250T723BL)
- GAMPAK CONN 90DEG FLEX BX 1/2"" (49804)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- SAGINAW CONTROL & ENGINEERING HANDLE, 7in. Padlocking w/7mm Square Insert (SCE-PCH7-7SC)
- SAGINAW CONTROL & ENGINEERING Quarter Turn Padlock Latch (SCE-PLHG)
- SAGINAW CONTROL & ENGINEERING Kit, Door Rod (SCE-103370)
- SAGINAW CONTROL & ENGINEERING ROLL, GASKET 1/4 x .75 50ft Roll (SCE-GA14X75)
- SAGINAW CONTROL & ENGINEERING Assembly, Light Switch (SCE-LSA)
- HAMMOND DIN Rail Mounting Kit, 12 in., Plated Steel (2DMK12)
- Saginaw Control & Engineering Enclosure Covers & Accessories