Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Kit, Nema 3R Mounting Foot
Mfr # SCE-N3RMFK4
Zoro # G411157338
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 3.25 in
- Width 2 in
- Length 0.51 in
- Color Gray
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-N3RMFK4
- Zoro # G411157338
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 3.25 in |
Width | 2 in |
Length | 0.51 in |
Depth | 0.51" |
Details
Item | Mounting Kit |
Color | Gray |
Finish | Powder Coated |
Application | Designed for use on large wall mount type 3R enclosures. Four mounting feet per kit and made of heavy gauge carbon steel. Hardware is included to fasten mounting foot kit to the enclosure. |
Description | Kit, Nema 3R Mounting Foot |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Reelcraft L 4545 123 3B 12 AWG / 3 Cond x 45ft, 20 AMP, Single Outlet, with Cord, 435 lbs (L 4545 123 3B)
- SQUARE D Circuit breaker accessory, PowerPacT R, lug kit, mechanical, 2500A, 1/0 AWG to 750kcmil, unit mount, Al, qty 2 (AL2500RK)
- HUBBELL HBL2731ST - Twist-Lock® EdgeConnect™ Plug with Spring Termination, 30A, 3P 480V, L16-30P, Black and White Nylon (HBL2731ST)
- VYNCKIER Enclosure (VM776K)
- SAGINAW CONTROL & ENGINEERING Assembly, Light Switch (SCE-LSA)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- SAGINAW CONTROL & ENGINEERING Electrical Interlock 24 VDC (SCE-E24I)
- SAGINAW CONTROL & ENGINEERING Keylocking Wingknob Door Latch Black (SCE-KLWNB)
- VORTEC Vortex Enclosure Cooler, 900 BtuH (7715)
- Saginaw Control & Engineering Enclosure Covers & Accessories