Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Kit, Mechanical Defeater
Mfr # SCE-MDV
Zoro # G111157782
product price: $49.69
/ea
$49.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 26 in
- Width 4 in
- Length 2 in
- Application Designed to prevent the disconnect from being turned to the on position, until the master door is shut and the handle or latch is in the closed/latched position. Works with most standard enclosures with SCE three-point door hardware or quarter turn latches.
- Description Kit, Mechanical Defeater
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-MDV
- Zoro # G111157782
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 26 in |
Width | 4 in |
Length | 2 in |
Depth | 2.00" |
Details
Application | Designed to prevent the disconnect from being turned to the on position, until the master door is shut and the handle or latch is in the closed/latched position. Works with most standard enclosures with SCE three-point door hardware or quarter turn latches. |
Description | Kit, Mechanical Defeater |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Stainless Steel Feed-Through Nema Type 4 (F44W12SS)
- PANDUIT Heat Shrink Label Cassette, 6ftx0.44" (H000X044H1C)
- SCHNEIDER ELECTRIC Slim Interface Relay, DIN-Rail Mounted, SPDT, 24V DC, 5 Pins (RSL1PVBU)
- GE Aux Contact Block, 1NO/1NC, Size 00, 0, 1 (CR305X100C)
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- SAGINAW CONTROL & ENGINEERING Electrical Interlock 24 VDC (SCE-E24I)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- SAGINAW CONTROL & ENGINEERING Keylocking Wingknob Door Latch Black (SCE-KLWNB)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- TAYMAC Rigid C Assembly, Stamped Steel, 3" (RLC300)
- Saginaw Control & Engineering Enclosure Covers & Accessories