Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Kit, Louver
Mfr # SCE-AVK66
Zoro # G311153362
$28.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.88 in
- Width 7.50 in
- Length 0.43 in
- Description Kit, Louver
- Application Designed for ventilation in enclosures where excessive heat or moisture is a problem. Kits may be installed in the field by making a cutout of the proper size. Louver plates are made of heavy gauge steel and powder coated ANSI-61 gray. "SS" parts are made of Type 304 stainless with #4 brushed finish.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-AVK66
- Zoro # G311153362
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 7.88 in |
Width | 7.50 in |
Length | 0.43 in |
Depth | 0.43" |
Details
Item | Louver Stand Kit |
Description | Kit, Louver |
Application | Designed for ventilation in enclosures where excessive heat or moisture is a problem. Kits may be installed in the field by making a cutout of the proper size. Louver plates are made of heavy gauge steel and powder coated ANSI-61 gray. "SS" parts are made of Type 304 stainless with #4 brushed finish. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND N1 Screw Cover w/KO ft.s, 18 x 12 x 4, Steel/Gray (CSKO18124)
- DAYTON Limit Switch, Plunger, Roller Lever, SPDT, 15A @ 480V AC, Actuator Location: Top (12T928)
- RCI Rutherford Controls Inc RCI Pushbutton (916N-BH-MO 28)
- AMERTAC Cfl/Led Light Control (SLC5BCB-4)
- SAGINAW CONTROL & ENGINEERING Quarter Turn Padlock Latch (SCE-PLHG)
- SAGINAW CONTROL & ENGINEERING Kit, Door Rod (SCE-103370)
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- SAGINAW CONTROL & ENGINEERING Electrical Interlock 24 VDC (SCE-E24I)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- HAMMOND Ventilator, small Package of 1 (SDV180-1)
- Saginaw Control & Engineering Enclosure Covers & Accessories