Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Kit, Louver
Mfr # SCE-AVK34
Zoro # G911157845
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.75 in
- Width 4.50 in
- Length 0.43 in
- Application Designed for ventilation in enclosures where excessive heat or moisture is a problem. Kits may be installed in the field by making a cutout of the proper size. Louver plates are made of heavy gauge steel and powder coated ANSI-61 gray. "SS" parts are made of Type 304 stainless with #4 brushed finish.
- Description Kit, Louver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-AVK34
- Zoro # G911157845
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 4.75 in |
Width | 4.50 in |
Length | 0.43 in |
Depth | 0.43" |
Details
Item | Louver Stand Kit |
Application | Designed for ventilation in enclosures where excessive heat or moisture is a problem. Kits may be installed in the field by making a cutout of the proper size. Louver plates are made of heavy gauge steel and powder coated ANSI-61 gray. "SS" parts are made of Type 304 stainless with #4 brushed finish. |
Description | Kit, Louver |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX Liquid Tight Conduit Angle Fittings- 1.0", PK5 (LTAF001005)
- EATON BUSSMANN Forklift Limiter Fuse, ACK Series, 60A, Time-Delay, Not Rated, Bolt-On (ACK-60)
- NOSHOK 100 Series Pressure Switch, Brass, SPST, NO, 1/8" NPT, 2-20 psi, Spade Terminals (100L-1-1-2/20-4)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM A 18MM, PVC 3X0.75 GRAY, 5m (7000-18081-2160500)
- SAGINAW CONTROL & ENGINEERING Keylocking Wingknob Door Latch Black (SCE-KLWNB)
- SAGINAW CONTROL & ENGINEERING Kit, Door Rod (SCE-103370)
- SAGINAW CONTROL & ENGINEERING Quarter Turn Padlock Latch (SCE-PLHG)
- SAGINAW CONTROL & ENGINEERING HANDLE, 7in. Padlocking w/7mm Square Insert (SCE-PCH7-7SC)
- SAGINAW CONTROL & ENGINEERING HANDLE, 5in. PADLOCKING/KEYLOCKING (SCE-PKH5)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- HAMMOND 3R/4 Splitter Trough 600A 3 Wire, Steel/Gray (CN4ST6603)
- Saginaw Control & Engineering Enclosure Covers & Accessories