Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Kit, Louver
Mfr # SCE-AVK23
Zoro # G311157667
product price: $20.65
/ea
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.25 in
- Width 3.25 in
- Length 0.43 in
- Depth 0.43"
- Description Kit, Louver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-AVK23
- Zoro # G311157667
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 3.25 in |
Width | 3.25 in |
Length | 0.43 in |
Depth | 0.43" |
Details
Item | Louver Stand Kit |
Description | Kit, Louver |
Application | Designed for ventilation in enclosures where excessive heat or moisture is a problem. Kits may be installed in the field by making a cutout of the proper size. Louver plates are made of heavy gauge steel and powder coated ANSI-61 gray. "SS" parts are made of Type 304 stainless with #4 brushed finish. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 8 AWG 4 Conductor Portable Cord 600V 100 ft. BK (E3679)
- DAYTON Overload Relay, 0.40 to 0.63A, Class 10, 3P (6ECA6)
- PANDUIT 7-13/32" L, 0.19" W, Red Plastic Cable Tie, Package quantity: 1000 (PLT2S-M2)
- LEVITON 20A Receptacle, Single, 5-20R, 125V, White (5361-W)
- SAGINAW CONTROL & ENGINEERING ROLL, GASKET 1/4 x .75 50ft Roll (SCE-GA14X75)
- SAGINAW CONTROL & ENGINEERING Quarter Turn Padlock Latch (SCE-PLHG)
- SAGINAW CONTROL & ENGINEERING Assembly, Light Switch (SCE-LSA)
- SAGINAW CONTROL & ENGINEERING Kit, Door Rod (SCE-103370)
- SAGINAW CONTROL & ENGINEERING Keylocking Wingknob Door Latch Black (SCE-KLWNB)
- SAGINAW CONTROL & ENGINEERING Electrical Interlock 24 VDC (SCE-E24I)
- SCHNEIDER ELECTRIC Spacial SF external fixing side panels - 2000x600 mm (NSY2SP206)
- Saginaw Control & Engineering Enclosure Covers & Accessories